Categories
Cable Protectors
Cable Ties
Cable Clamps
Conduit
Connectors
Cordsets
Grounding
DIN Rail Interface Modules
Power Distribution Blocks
Shrink Tubing
Terminals
Terminal Blocks
Wire Duct
Wire & Cable
Wire Harnesses
Wire Identification
Raceways
Wire Basket Trays
Panel & Computer Interface Cables
Cable Tie Mounts
Remote Access Interfaces
IDC
-
30-644JIDEAL Industries Terminals, Twister Pro SeriesItem Number30-644JMFG Item Number30-644JSeriesTwister ProProduct DescriptionTWISTER PRO 344 R/Y, 500/JARSpecifications
Specifications Max Voltage 600 V Max Temperature Rating 221 °F Wire Type Copper to Copper Color Red, Yellow Style Wing Package Quantity 500 Water Resistant No Direct Burial No Strain Relief No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
30-144IDEAL Industries Terminals, Twister Pro SeriesItem Number30-144MFG Item Number30-144SeriesTwister ProProduct DescriptionTWISTER PRO 344 R/Y, 50/BOXSpecifications
Specifications Max Voltage 600 V Max Temperature Rating 221 °F Wire Type Copper to Copper Color Red, Yellow Style Wing Package Quantity 50 Water Resistant No Direct Burial No Strain Relief No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
30-244JIDEAL Industries Terminals, Twister Pro SeriesItem Number30-244JMFG Item Number30-244JSeriesTwister ProProduct DescriptionTWISTER PRO 344 R/Y, 250/JRSpecifications
Specifications Max Voltage 600 V Max Temperature Rating 221 °F Wire Type Copper to Copper Color Red, Yellow Style Wing Package Quantity 250 Water Resistant No Direct Burial No Strain Relief No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Package Quantity
In Stock
Package Type